- Level Rake
- 16" Blade Width
- 16 Tines
- 66" Fiberglass Straight Handle
| Blade Material | Steel |
| Blade Width | 16 in |
| Handle Length | 66 in |
| Manufacturer Name | Jackson� Professional Tools |
| Handle Type | Straight |
| Brand Name | Kodiak® |
| No. of Tines | 16 |
| Handle Material | Fiberglass |
| Weight | 4.5 LB |

