- Bow Rake
- 14" Blade Width
- 14 Tines
- 54in Hardwood Straight Handle
| Manufacturer Name | Jackson� Professional Tools |
| Brand Name | True Temper® |
| Handle Length | 54 in |
| Handle Material | Hardwood |
| Blade Material | Steel |
| Blade Width | 14 in |
| Handle Type | Straight |
| No. of Tines | 14 |
| Weight | 2.33 LB |

