- Road Rake
- 18 1/2" Blade Width
- 16 Tines
- 66" Ash Straight Handle
| Blade Material | Steel |
| Blade Width | 18.5 in |
| No. of Tines | 16 |
| Manufacturer Name | Jackson� Professional Tools |
| Handle Material | Ash |
| Handle Length | 66 in |
| Handle Type | Straight |
| Brand Name | Pony® |
| Weight | 4.6 LB |

