- Bow Rake
- 14" Blade Width
- 14 Tines
- 48" Hardwood Straight Handle
| No. of Tines | 14 |
| Handle Length | 48 in |
| Blade Width | 14 in |
| Manufacturer Name | Jackson� Professional Tools |
| Brand Name | Eagle® |
| Blade Material | Steel |
| Handle Type | Straight |
| Handle Material | Hardwood |
| Weight | 2.5 LB |

