- Level Rake
- 15" Blade Width
- 14 Tines
- 66" Ash Straight Handle
| Blade Width | 15 in |
| Handle Material | Ash |
| Blade Material | Steel |
| Manufacturer Name | Jackson� Professional Tools |
| Handle Type | Straight |
| Brand Name | Kodiak® |
| Handle Length | 66 in |
| No. of Tines | 14 |
| Weight | 2.8 LB |

