- Bow Rake
- 17" Blade Width
- 16 Tines
- 60" Ash Straight Handle
| Handle Length | 60 in |
| Blade Material | Steel |
| No. of Tines | 16 |
| Handle Type | Straight |
| Brand Name | Pony® |
| Manufacturer Name | Jackson� Professional Tools |
| Blade Width | 17 in |
| Handle Material | Ash |
| Weight | 3.5 LB |

