- Asphalt Rake
- 16" Blade Width
- 14 Tines
- 60" Ash Straight Handle
| Manufacturer Name | Jackson� Professional Tools |
| Handle Material | Ash |
| Blade Material | Steel |
| Handle Type | Straight |
| Handle Length | 60 in |
| Brand Name | Pony® |
| Blade Width | 16 in |
| No. of Tines | 14 |
| Weight | 6.7 LB |

