- Level Rake
- 16 1/2" Blade Width
- 16 Tines
- 66" Ash Straight Handle
| Handle Material | Ash |
| Handle Length | 66 in |
| Manufacturer Name | Jackson� Professional Tools |
| Blade Width | 16.5 in |
| Handle Type | Straight |
| No. of Tines | 16 |
| Blade Material | Steel |
| Brand Name | Kodiak® |
| Weight | 2.9 LB |

