- Bow Rake
- 14" Blade Width
- 14 Tines
- 53" Fiberglass Straight Handle
| Handle Length | 53 in |
| Handle Material | Fiberglass |
| Blade Material | Steel |
| Brand Name | Pony® |
| Manufacturer Name | Jackson� Professional Tools |
| No. of Tines | 14 |
| Handle Type | Straight |
| Blade Width | 14 in |
| Weight | 3.0 LB |

