- Manure Fork
- 4 Tines
- 48" Ash Straight Handle
- 8.5" Head Width
- 11 3/4" Tine Length
features
- Four-tine welded head with a 48" hardwood handle
- Perfect for transferring manure, mulch and other loose materials
- Has 2 5/8" spacing to hold loose material
- Great tool for personal or professional cleaning up manure, hay straw or barley
| Handle Material | Ash |
| Distance Between Prongs | 2 5/8 in |
| Handle Length | 48 in |
| Head Width | 8 1/2 in |
| Handle Type | Straight |
| Tine Length | 11 3/4 in |
| Tine Material | Steel |
| Type | Manure Fork |
| No. of Tines | 4 |
| Brand Name | True Temper® |
| Tine Shape | Oval |
| Weight | 8.4 LB |

