- Manure Fork
- 10 Tines
- 48" Ash Straight Handle
- 10 3/4" Head Width
- 12" Tine Length
features
- Ten-tine manure/bedding fork is tempered and welded
- Tine head is mounted to a 48" seal coated North American ash handle with a chrome-plated steel ferrule for strength and durability
- Versatile tool used to transfer manure, mulch, hay or other loose material
| Tine Length | 12 in |
| Handle Type | Straight |
| No. of Tines | 10 |
| Handle Length | 48 in |
| Head Width | 10 3/4 in |
| Type | Manure Fork |
| Tine Material | Steel |
| Brand Name | True Temper® |
| Handle Material | Ash |
| Weight | 4.0 LB |

