- Pruning Saw
- 18" Double Sided Blade
- 22 3/4" Overall Length
- Hardwood Handle
| Blade Length | 18 in |
| Type | Pruning Saw |
| Length | 22 3/4 in |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 0.9 LB |
| Blade Length | 18 in |
| Type | Pruning Saw |
| Length | 22 3/4 in |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 0.9 LB |