- Scraper
- 24" Blade Width
- 6" Blade Length
- 60" Ash Handle
- 64" Overall Length
| Type of Tool | Scraper |
| Handle Length | 60 in |
| Blade Length | 6 in |
| Overall Length | 64 in |
| Blade Width | 24 in |
| Blade Material | Steel |
| Blade Type | Welded Shank |
| Handle Material | Ash |
| Weight | 42.0 LB |

