- Leaf Rake
- 30" Blade Width
- 30 Tines
- 48" Ash Cushion Grip Handle
| Blade Material | Polypropylene |
| Manufacturer Name | Jackson� Professional Tools |
| Handle Length | 48 in |
| Handle Type | Cushion Grip |
| Blade Width | 30 in |
| Handle Material | Ash |
| Brand Name | True Temper® |
| No. of Tines | 30 |
| Weight | 2.5 LB |

