- Leaf Rake
- 24" Blade Width
- 26 Tines
- 48" Ash Cushion Grip Handle
| No. of Tines | 26 |
| Blade Material | Polypropylene |
| Handle Material | Ash |
| Handle Type | Cushion Grip |
| Brand Name | True Temper® |
| Handle Length | 48 in |
| Manufacturer Name | Jackson� Professional Tools |
| Blade Width | 24 in |
| Weight | 2.3 LB |

