- Leaf Rake
- 8" Blade Width
- 15 Tines
- 42" Ash Straight Handle
| Manufacturer Name | Jackson� Professional Tools |
| Handle Type | Straight |
| Handle Material | Ash |
| Blade Material | Polypropylene |
| Blade Width | 8 in |
| No. of Tines | 15 |
| Brand Name | True Temper® |
| Handle Length | 42 in |
| Weight | 12.0 LB |

