- Steel Rake
- 22" Blade Width
- 22 Tines
- 54" Hardwood Straight Handle
| No. of Tines | 22 |
| Blade Width | 22 in |
| Manufacturer Name | Jackson� Professional Tools |
| Handle Type | Straight |
| Handle Material | Hardwood |
| Handle Length | 54 in |
| Brand Name | Kodiak® |
| Blade Material | Steel |
| Weight | 2.5 LB |

