- Leaf Rake
- 22" Blade Width
- 22 Tines
- 48" Pine Straight Handle
| Blade Material | Steel |
| Manufacturer Name | Jackson� Professional Tools |
| Handle Length | 48 in |
| Brand Name | True Temper® |
| Handle Type | Straight |
| No. of Tines | 22 |
| Handle Material | Pine |
| Blade Width | 22 in |
| Weight | 2.5 LB |

