- Spring Brace Rake
- 18" Blade Width
- 18 Tines
- 48" Hardwood Straight Handle
| Blade Width | 18 in |
| Blade Material | Steel |
| Handle Type | Straight |
| Brand Name | True Temper® |
| Handle Material | Hardwood |
| No. of Tines | 18 |
| Handle Length | 48 in |
| Manufacturer Name | Jackson� Professional Tools |
| Weight | 2.2 LB |

