- Concrete Mover
- 60" Ash Handle
- 18" Wide Blade
- 62 1/2" Overall Length
| Length | 4 3/4 in |
| Height | 62 1/2 in |
| Handle Material | Ash |
| Handle Length | 60 in |
| Manufacturer Name | Jackson® Professional Tools |
| Width | 18 in |
| Weight | 4.7 LB |
| Length | 4 3/4 in |
| Height | 62 1/2 in |
| Handle Material | Ash |
| Handle Length | 60 in |
| Manufacturer Name | Jackson® Professional Tools |
| Width | 18 in |
| Weight | 4.7 LB |