- Scraper
- 3 1/4" Blade Width
- 3 1/4" Blade Length
- 48" Ash Handle
- 57" Overall Length
| Blade Length | 3.25 in |
| Blade Material | Steel |
| Handle Length | 48 in |
| Handle Material | Ash |
| Overall Length | 57 in |
| Blade Width | 3.25 in |
| Type of Tool | Scraper |
| Blade Type | Forged |
| Weight | 3.5 LB |

