- Sod Lifter
- 5" x 9" Blade
- 31" Ash D-Grip Handle
- 53 1/4" Overall Length
| Handle Length | 31 in |
| Overall Length | 53.25 in |
| Blade Width | 9 in |
| Blade Length | 5 in |
| Handle Type | D-Grip |
| Handle Material | Ash |
| Weight | 4.6 LB |
| Handle Length | 31 in |
| Overall Length | 53.25 in |
| Blade Width | 9 in |
| Blade Length | 5 in |
| Handle Type | D-Grip |
| Handle Material | Ash |
| Weight | 4.6 LB |