- Weed Cutter
- 14 in Cutting Length
- Steel Blade
- 40 1/2 in Overall Length
- 30 in Handle Length
| Length | 40 1/2 in |
| Manufacturer Name | Jackson® Professional Tools |
| Handle Material | Ash |
| Blade Material | Steel |
| Handle Length | 30 in |
| Weight | 2.63 LB |
| Length | 40 1/2 in |
| Manufacturer Name | Jackson® Professional Tools |
| Handle Material | Ash |
| Blade Material | Steel |
| Handle Length | 30 in |
| Weight | 2.63 LB |