- Bulb Planter
- 30" Steel Handle
- 3" L x 7 3/4" W x 38" H
| Handle Length | 30 in |
| Type | Bulb Planter |
| Length | 3 in |
| Handle Material | Steel |
| Height | 38 in |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 9.75 LB |
| Handle Length | 30 in |
| Type | Bulb Planter |
| Length | 3 in |
| Handle Material | Steel |
| Height | 38 in |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 9.75 LB |