- Mortar Hoe
- 4 1/4" Blade Length
- 7" Blade Width
- 52" Ash Handle
- 53" Overall Length
features
- Designed for consumers and professionals who expect high quality features and durability
- Heavy-duty mortar hoe is great for mixing concrete, plaster, spackling and mortar
- Perforated blade allows material to flow freely for easier mixing and less back strain
- 7" x 4.25" perforated blade
- Steel ferrule for strongest blade and handle connection
- Forged head for maximum durability
- 52" North American ash handle
| Type | Mortar Hoe |
| Blade Width | 7 in |
| Blade Material | Steel |
| Manufacturer Name | Jackson® Professional Tools |
| Overall Length | 53 in |
| Brand Name | Kodiak® |
| Handle Type | Straight |
| Handle Material | Ash |
| Handle Length | 52 in |
| Blade Length | 4.25 in |
| Weight | 2.4 LB |

