- Hand Trowel
- Wood Handle
- 1 1/4" L x 3 1/4" W x 12 1/4" H
| Height | 12 1/4 in |
| Handle Material | Wood |
| Length | 1 1/4 in |
| Type | Hand Trowel |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 0.6 LB |
| Height | 12 1/4 in |
| Handle Material | Wood |
| Length | 1 1/4 in |
| Type | Hand Trowel |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 0.6 LB |