- Cultivator
- Hardwood Handle
- 3" L x 3" W x 10 1/4" H
features
- Use to loosen packed soil and to rake and smooth soil in planters and beds
- Dislodge small weeds around perennial and annuals
- Traditional wood handle design includes a poly overmolded grip for added comfort
- Chrome-plated head makes cultivating easier
- Head riveted for added strength
- Drop shank design
- Convenient hang-up hole
| Type | Cultivator |
| Manufacturer Name | Jackson® Professional Tools |
| Handle Material | Hardwood |
| Length | 3 in |
| Height | 10 1/4 in |
| Weight | 6.0 LB |

