- Mortar Pan
- Thermoformed Poly Resin
- 30" L x 30" W x 7" H
| Capacity | 3 cu ft |
| Length | 30 in |
| Material | Thermoformed Poly Resin |
| Height | 7 in |
| Weight | 6.25 LB |
| Capacity | 3 cu ft |
| Length | 30 in |
| Material | Thermoformed Poly Resin |
| Height | 7 in |
| Weight | 6.25 LB |