Skip to content Skip to navigation menu
Jackson Professional Tool027-1MP

027-1MP

Steel Mortar Pan
Item #104640792
  • Mortar Pan
  • Steel
  • 29 1/2" L x 29 1/2" W x 8" H
Jackson Professional Tool027-1MP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mortar Pan
  • Steel
  • 29 1/2" L x 29 1/2" W x 8" H
Length 29 1/2 in
Capacity 3 cu ft
Material Steel
Height 8 in
Weight 11.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison