- Replacement Handles
- 24" Overall Length
- Hickory
- Used With 6 lb to 8 lb Sledgehammer Head
| Material | Hickory |
| Origin | Hammer Handles |
| Length | 24 in |
| Used With | 6 lb to 8 lb Sledgehammer Head |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 1.0 LB |
| Material | Hickory |
| Origin | Hammer Handles |
| Length | 24 in |
| Used With | 6 lb to 8 lb Sledgehammer Head |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 1.0 LB |