- Replacement Handle
- 30" Overall Length
- Hickory
- Used With 6 lb to 8 lb Sledgehammer
| Use With | 6 lb to 8 lb Sledgehammer |
| Length | 30 in |
| Handle Type | Straight |
| Handle Material | Hickory |
| Origin | Hammer Handles |
| Manufacturer Name | Jackson® Professional Tools |
| Type | Replacement Handle |
| Weight | 1.14 LB |

