- Replacement Handles
- 32" Overall Length
- Hickory
- Used With 6 lb to 16 lb Sledge/Maul Heads
| Length | 32 in |
| Material | Hickory |
| Manufacturer Name | Jackson® Professional Tools |
| Used With | 6 lb to 16 lb Sledge/Maul Heads |
| Origin | Hammer Handles |
| Weight | 1.18 LB |
| Length | 32 in |
| Material | Hickory |
| Manufacturer Name | Jackson® Professional Tools |
| Used With | 6 lb to 16 lb Sledge/Maul Heads |
| Origin | Hammer Handles |
| Weight | 1.18 LB |