- Replacement Handles
- 36" Overall Length
- Hickory
- Used With 20 lb to 24 lb Sledgehammer Head
| Used With | 20 lb to 24 lb Sledgehammer Head |
| Manufacturer Name | Jackson® Professional Tools |
| Origin | Hammer Handles |
| Material | Hickory |
| Length | 36 in |
| Weight | 3.75 LB |
| Used With | 20 lb to 24 lb Sledgehammer Head |
| Manufacturer Name | Jackson® Professional Tools |
| Origin | Hammer Handles |
| Material | Hickory |
| Length | 36 in |
| Weight | 3.75 LB |