- Axe Handle
- 32" Overall Length
- Hickory
| Manufacturer Name | Jackson� Professional Tools |
| Material | Hickory |
| Length | 32 in |
| Type | Handle |
| Weight | 1.4 LB |
| Manufacturer Name | Jackson� Professional Tools |
| Material | Hickory |
| Length | 32 in |
| Type | Handle |
| Weight | 1.4 LB |