- Axe Handle
- 36" Overall Length
- Hickory
| Material | Hickory |
| Length | 36 in |
| Type | Handle |
| Manufacturer Name | Jackson� Professional Tools |
| Weight | 1.54 LB |
| Material | Hickory |
| Length | 36 in |
| Type | Handle |
| Manufacturer Name | Jackson� Professional Tools |
| Weight | 1.54 LB |