- Replacement Handle
- 36" Hickory Straight Handle
- Used With 2 lb Mattock Head
| Handle Type | Straight |
| Handle Length | 36 in |
| Manufacturer Name | Jackson® Professional Tools |
| Used With | 2 lb Mattock Head |
| Handle Material | Hickory |
| Weight | 1.33 LB |
| Handle Type | Straight |
| Handle Length | 36 in |
| Manufacturer Name | Jackson® Professional Tools |
| Used With | 2 lb Mattock Head |
| Handle Material | Hickory |
| Weight | 1.33 LB |