- Replacement Handle
- 48" Ash Straight Handle
- Used with Manure Fork
features
- The 48" ash replacement handle with a bent ferrule fits standard manure fork heads
- Sturdy handle is essential for the tedious daily chore of cleaning horse stalls, transferring manure and other loose material
- Replacement handle has a clear lacquer finish and the strength to last for years to come
- Use with manure fork, header fork and stone picker
- Attach wood finish repair handle with tines to use effectively
| Handle Type | Straight |
| Used With | Manure Fork |
| Material | Ash |
| Length | 48 in |
| Weight | 10.8 LB |

