- Replacment Handles
- 25" Overall Length
- Ash
- D-Grip
| Manufacturer Name | Jackson® Professional Tools |
| Handle Material | Ash |
| Handle Length | 25 in |
| Handle Type | D-Grip |
| Grip Style | D Handle |
| Weight | 1.8 LB |
| Manufacturer Name | Jackson® Professional Tools |
| Handle Material | Ash |
| Handle Length | 25 in |
| Handle Type | D-Grip |
| Grip Style | D Handle |
| Weight | 1.8 LB |