- Replacement Handle
- 54" Overall Length
- Hardwood
- Used With Leaf Rake
| Length | 54 in |
| Manufacturer Name | Jackson® Professional Tools |
| Handle Type | Straight |
| Used With | Leaf Rake |
| Material | Hardwood |
| Weight | 0.9 LB |
| Length | 54 in |
| Manufacturer Name | Jackson® Professional Tools |
| Handle Type | Straight |
| Used With | Leaf Rake |
| Material | Hardwood |
| Weight | 0.9 LB |