- Replacement Handle
- 36" Fiberglass Straight Handle
- Used With 5 lb to 7 lb Railroad/Pick Heads
| Grip Style | Butt |
| Handle Material | Fiberglass |
| Used With | 5 lb to 7 lb Railroad/Pick Heads |
| Handle Length | 36 in |
| Manufacturer Name | Jackson® Professional Tools |
| Handle Type | Straight |
| Weight | 2.75 LB |

