- Replacement Handle
- 36" Overall Length
- Fiberglass
- Used With 6 lb to 16 lb Sledgehammer
| Use With | 6 lb to 16 lb Sledgehammer |
| Handle Type | Straight |
| Type | Replacement Handle |
| Origin | Hammer Handles |
| Handle Material | Fiberglass |
| Manufacturer Name | Jackson® Professional Tools |
| Length | 36 in |
| Weight | 9.5 LB |

