- Axe Handle
- Hickory
- 36 in Long
- Use w/ 3 - 5 lb. Single Bit Michigan, Jersey, Dayton
| Length | 36 in |
| Type | Handle |
| Use With | 3 - 5 lb. Single Bit Michigan, Jersey, Dayton |
| Material | Hickory |
| Weight | 1.5 LB |
| Length | 36 in |
| Type | Handle |
| Use With | 3 - 5 lb. Single Bit Michigan, Jersey, Dayton |
| Material | Hickory |
| Weight | 1.5 LB |