- Replacement Handle
- 36" Ash Straight Handle
- Used With 5 lb to 9 lb Cutter Mattock Heads
| Handle Type | Straight |
| Handle Material | Ash |
| Manufacturer Name | Jackson® Professional Tools |
| Used With | 5 lb to 9 lb Cutter Mattock Heads |
| Handle Length | 36 in |
| Weight | 2.08 LB |

