- Replacment Handles
- 48" Overall Length
- Ash
- Straight
| Used With | Standard Hollowback Shovel Head |
| Manufacturer Name | Jackson® Professional Tools |
| Grip Style | Straight |
| Handle Length | 48 in |
| Handle Material | Ash |
| Handle Type | Straight |
| Weight | 1.58 LB |
| Used With | Standard Hollowback Shovel Head |
| Manufacturer Name | Jackson® Professional Tools |
| Grip Style | Straight |
| Handle Length | 48 in |
| Handle Material | Ash |
| Handle Type | Straight |
| Weight | 1.58 LB |