- Replacment Handles
- 46" Overall Length
- Ash
- Straight
| Grip Style | Straight |
| Handle Length | 46 in |
| Handle Type | Straight |
| Used With | Standard Solid Shank Shovel Head |
| Handle Material | Ash |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 1.58 LB |
| Grip Style | Straight |
| Handle Length | 46 in |
| Handle Type | Straight |
| Used With | Standard Solid Shank Shovel Head |
| Handle Material | Ash |
| Manufacturer Name | Jackson® Professional Tools |
| Weight | 1.58 LB |