- Replacement Handle
- 60" Overall Length
- Ash
- Used With Bow Rake
| Used With | Bow Rake |
| Material | Ash |
| Handle Type | Straight |
| Manufacturer Name | Jackson® Professional Tools |
| Length | 60 in |
| Weight | 9.25 LB |
| Used With | Bow Rake |
| Material | Ash |
| Handle Type | Straight |
| Manufacturer Name | Jackson® Professional Tools |
| Length | 60 in |
| Weight | 9.25 LB |