- Replacement Handle
- 18" Overall Length
- Hickory
- Used With 20 oz to 24 oz Hammer Head
| Type | Replacement Handle |
| Origin | Hammer Handles |
| Handle Type | Straight |
| Use With | 20 oz to 24 oz Hammer Head |
| Manufacturer Name | Jackson® Professional Tools |
| Handle Material | Hickory |
| Length | 18 in |
| Weight | 0.6 LB |

