- Replacement Handle
- 16" Overall Length
- Hickory
- Used With 28 oz to 32 oz Tools
| Type | Replacement Handle |
| Use With | 28 oz to 32 oz Tools |
| Manufacturer Name | Jackson® Professional Tools |
| Handle Material | Hickory |
| Handle Type | Straight |
| Length | 16 in |
| Origin | Hammer Handles |
| Weight | 0.6 LB |

