- Replacement Handle
- 12" Overall Length
- Hickory
- Used With 8 oz to 12 oz Hammer Head
| Handle Material | Hickory |
| Use With | 8 oz to 12 oz Hammer Head |
| Manufacturer Name | Jackson® Professional Tools |
| Handle Type | Straight |
| Origin | Hammer Handles |
| Type | Replacement Handle |
| Length | 12 in |
| Weight | 0.3 LB |

