- Replacement Handles
- 14" Overall Length
- Hickory
- Used With 16 oz to 20 oz Hammer Head
| Material | Hickory |
| Used With | 16 oz to 20 oz Hammer Head |
| Manufacturer Name | Jackson® Professional Tools |
| Origin | Hammer Handles |
| Length | 14 in |
| Weight | 0.4 LB |
| Material | Hickory |
| Used With | 16 oz to 20 oz Hammer Head |
| Manufacturer Name | Jackson® Professional Tools |
| Origin | Hammer Handles |
| Length | 14 in |
| Weight | 0.4 LB |